Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sculptamold Modeling Compound, 25 lbs.

  • Mfr # 41822D

  • Zoro # G4109530


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Color
White
Recommended Grade
Grade 1+
Material
Starch, Paper Fiber
Includes
25 lbs. of Sculptamold®
Recommended Age
6+ Years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41822D
Zoro #
G4109530
UPC #
39672418226
Country of Origin
United States

Details

Color
White
Recommended Grade
Grade 1+
Material
Starch, Paper Fiber
Includes
25 lbs. of Sculptamold®
Recommended Age
6+ Years

Description

This dry, white, non-toxic modeling material produces objects that are very lightweight, strong and durable. Sculptamold® is AP Non-Toxic.
Sculptamold® is a dry, white, non-toxic compound that combines the best features of clay, plaster, and papier mache, does not shrink, and is durable for dioramas, 3-D sculptures, model railroad scenery and stage scenery.
After shaking closed bag to thoroughly blend contents, add water to Sculptamold® as directed on bag and begin modeling. Sculptamold® sets in 30 minutes, so prepare only as much as can be used in a half hour of modeling time.
Sculptamold® clings to almost all clean surfaces and can be applied to an armature or any core without fear of cracking. Continue to add Sculptamold® by shaping and modeling layers over the armature. Even though it hardens in half an hour, you can continue to work with it as long as you have to, by adding layers of freshly mixed Sculptamold®.
One three-pound bag of Sculptamold® will make 141.75 cubic inches of solid material. Twelve three-pound bags will make one cubic foot of solid material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.