Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sculptamold Modeling Compound, 3 lbs. Per Bag, PK2

  • Mfr # 41821C

  • Zoro # G1425598


product price: $38.65
/pk 2, $19.33/ea

Key Features

Color
White
Recommended Grade
Grade K+
Recommended Age
5+ Years
Includes
2 bags, 6lbs. total
Material
Molding Compound
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41821C
Zoro #
G1425598
UPC #
194629001361
Country of Origin
United States

Details

Color
White
Recommended Grade
Grade K+
Recommended Age
5+ Years
Includes
2 bags, 6lbs. total
Material
Molding Compound

Description

Sculptamold® is a dry, white, non-toxic compound that combines the best features of clay, plaster, and papier mache, does not shrink, and is durable for dioramas, 3-D sculptures, model railroad scenery and stage scenery. Sculptamold® is AP Certified Non-Toxic.
After shaking closed bag to thoroughly blend contents, add water to Sculptamold® as directed on bag and begin modeling. Sculptamold® sets in 30 minutes, so prepare only as much as can be used in a half hour of modeling time.
Sculptamold® clings to almost all clean surfaces and can be applied to an armature or any core without fear of cracking. Continue to add Sculptamold® by shaping and modeling layers over the armature. Even though it hardens in half an hour, you can continue to work with it as long as you have to, by adding layers of freshly mixed Sculptamold®.
Each 3 lb. bag of Sculptamold® will make 141.75 cubic inches of solid material. Sold as 2 bags for a total of 6 lb. of Sculptamold®.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.