Zoro Homepage

Sculptamold Modeling Compound, 50 lbs.

  • Mfr # 41823E

  • Zoro # G4108158


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Color
White
Recommended Age
6+ Years
Includes
50 lbs. of SculptamoldĀ®
Recommended Grade
Grade 1+
Material
Starch, Paper Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41823E
Zoro #
G4108158
UPC #
39672418233
Country of Origin
United States

Details

Color
White
Recommended Age
6+ Years
Includes
50 lbs. of SculptamoldĀ®
Recommended Grade
Grade 1+
Material
Starch, Paper Fiber

Description

Sculptamold Modeling Compound is a durable modeling material for creating masks, sculptures, floats, and stage backgrounds. Powder is mixed with water to form a paste for modeling or applying over an armature. Material sets in 30 minutes and dries white. Projects can be carved, sanded, or painted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.