Amalie AMA71066-56 1 qt. Imperial Turbo Formula Motor Oil - 5W-30
- Mfr # AMA71066-56
- Zoro # G104153494
product price:Â
$
36.89
/ea
Key Features
SAE Grade - Engine and Motor Oils
5W-30
Container Size
1 qt
SAE Grade
5W-30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMA71066-56
- Zoro #
- G104153494
- UPC #
- 657699710668
- Country of Origin
- China
- Item
- motor oil
- SAE Grade - Engine and Motor Oils
- 5W-30
- SAE Grade
- 5W-30
Dimensions
- Container Size
- 1 qt
Description
Imperial Turbo Formula Motor Oil - 5W-30
Amalie Imperial Turbo Formula Motor Oils are the oils that made Amalie famous! In the early 1950s Amalie was the first to build a multi-viscosity engine oil, and the legend continues today. Amalie Imperial Turbo Formula multi-viscosity oils provide superior engine protection no matter what the operating temperature. Imperial protects domestic and imported vehicles and equipment powered with either gasoline or diesel engines - even those that are turbo-charged or super-charged.
Specifications- Capacity: 1 qt.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.