
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RFS12TS
Zoro #
G300491765
UPC #
-
Country of Origin
United States
Description
Commercial microwave oven; 14 1/8 in (W) x 16 1/4 in (D) x 8 7/8 in (H) interior dimensions; 21 3/4 in (W) x 21 in (D) x 14 3/8 in (H) exterior dimensions; Heavy duty stainless steel exterior; Stainless steel interior with sealed ceramic shelf; 1,200W output; 1.2 cu ft cabinet capacity, can accommodate platters up to 14 in; LED display; 4 cooking stages; 5 power levels; 10 touchpad controls; 100 programmable menu items; Defrost setting; Stackable; Braille touch pads for ADA compliance; Features removable air filter and clean filter reminder to reduce oven component wear; Double quantity button for 2-portion runs; Transparent door with interior cavity lighting; For medium volume applications; 5 ft power cable with NEMA 5-20P; 120V/60Hz/20A/1-Ph; ETL, cETL listed; Replaces model RFS12MPSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.