Zoro Homepage

15,000 BTU 115V Window-Mounted Air Conditioner with Remote Control

  • Mfr # AMAP151CW

  • Zoro # G414385882


product price: $589.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Voltage
115V
BtuH Cooling
15,000 BTU
Width
25.4 in
Height
23.6 in
Includes
Window ac, remote control, window mounting kit, manual, warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMAP151CW
Zoro #
G414385882
UPC #
840148715196
Country of Origin
China

Dimensions

Width
25.4 in
Height
23.6 in
Depth
23.6 in

Details

Voltage
115V
BtuH Cooling
15,000 BTU
Includes
Window ac, remote control, window mounting kit, manual, warranty
Fan-Only Speeds
3 Speeds
Control Type
Remote Control
Features
Timer; 3 Cool Settings
Color
White
For Use With
Commercial, Residential
Refrigerant Type
R32
Air Flow Direction
8-way
Standards
Energy Star Certified
Dehumidification
3.5 pints/h

Description

Have you ever stood in front of the refrigerator to cool off? Affordable and easy to install, the Amana 15,000 BTU window-mounted air conditioner quickly cools and dehumidifies a room up to 700 square feet. Flexible comfort features such as three cooling speeds allowing you to customize the amount of cooling you need. Eco mode uses less energy saving you money on your monthly utility bills. Sleep mode gradually increases the temperature while you sleep, meaning you wont have to worry about sleeping in a room that is too hot again. With our programmable timer, you can customize cooling time to fit your schedule for immediate comfort when you get home or to keep your home cool and comfortable for children or pets. Maintenance is made easy with the removable and washable air filter. Simply rinse every few weeks to keep your air conditioner at peak performance. At Amana we have exactly what you need to keep cool and dry.


  • • 15,000 BTU air conditioner for window-mounted installation
  • • 5.9-ft. LCDI power cord with 3-prong grounded plug uses 115V electrical outlet
  • • Cools a room up to 700 sq. ft. with up to 3.52 pints per hour dehumidification
  • • On-board electronic control panel with digital display
  • • Remote control allows you to control the unit from across the room
  • • 3 cooling speeds plus Auto option for cooling flexibility
  • • Eco mode uses less energy for savings on your utility bill
  • • Sleep mode gradually increases room temperature after being activated
  • • Programmable 24-hour on/off timer cools on your schedule
  • • After a power failure, unit automatically restarts when power is restored

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.