Zoro Homepage

16.2 pints, White, 15.1 in, Plastic, 115V

  • Mfr # AMND501AW

  • Zoro # G114520767


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V
Width
15.1 in
Includes
Manual
Color
White
Application
Basement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMND501AW
Zoro #
G114520767
UPC #
840148728707
Country of Origin
China

Dimensions

Width
15.1 in
Depth
10.68 in

Details

Voltage
115V
Includes
Manual
Color
White
Application
Basement
Bucket Capacity
16.2 pints
Cabinet Material
Plastic
Fan Speed
3

Description

The Amana 50-pint portable room dehumidifier gets rid of condensation by removing up to 50 pints of moisture from the air per day. With a removeable, washable dust filter for easy maintenance, you'll ensure that you're always getting the most out of your unit. As the perfect solution to clammy indoor environments, the adjustable humidistat allows you to customize your space to remove dampness and experience maximum comfort. Equipped with touch controls, an LED display, 3 fan speeds, and a 24-hour on/off timer, this unit features a variety of settings for your own customization. The 4 easy-rolling caster wheels and integrated side handles allow you to easily transport the dehumidifier to any space, providing relief when and where you need it most. And featuring an automatic shutoff indicator, the unit alerts you when it's time to empty. With a modern exterior and a quiet fan, the Amana 50-pint is designed to be a sleek addition to your home, without grabbing too much attention.


  • •Portable dehumidifier removes up to 50 pints of moisture from the air per day
  • •Adjustable humidistat to set for your own comfort level
  • •Automatic shut-off with bucket full indicator and alarm
  • •Touch controls with LED display, 3 fan speeds, and 24-hour on/off timer
  • •Auto-restart saves your settings during a power outage
  • •Integrated side handles and 4 durable caster wheels for convenient movement
  • •Removable, washable dust filter for easy maintenance
  • •5.9-ft. power cord uses standard 115V electrical outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.