Shop AMANA
Create Account
514108-30 Carbide Tipped Aluminum and Non-Ferrous Metals 14in D x 108T TCG, -6 Deg, 30MM Bore,
Mfr # 514108-30-AMANA
Zoro # G811941919
product price:Â
$
284.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 514108-30-AMANA
- Zoro #
- G811941919
- UPC #
- -
- Country of Origin
- China
Description
Amana 514108-30 Carbide Tipped Aluminum and Non-Ferrous Metals 14in D x 108T TCG, -6 Deg, 30MM Bore, Circular Saw BladeAmana 514108-30 Carbide Tipped Aluminum and Non-Ferrous Metals 14 Inch Dia x 108T TCG, -6 Deg, 30mm BoreThanks to its special carbide formulation and blade geometry, this is the ideal blade for cutting relatively thin-walled aluminum and non-ferrous extrusions and frames. The negative hook angle -61/4 , triple-chip grind and thick plate combine to produce a superior finish. The blade can also be used to cut other indifficultin materials such as plastic, PVC tubing, fiberglass and ACM Aluminum Composite Material.Warning: Never attempt to cut ferrous metals with these blades.Clamp down the workpiece.For optimal results and extended saw blade sharpness use blade wax, mist lubricant system or air cooling