Shop AMANA
See all product information
Create Account
8,000 BTU 115V Window-Mounted Air Conditioner with Remote Control
- Mfr # AMAP081CW
- Zoro # G922912266
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Depth
17 in
For Use With
Residential
Color
White
Includes
Window Ac, Remote Control, Window Mounting Kit, Manual, Warranty; Dehumidifier; Remote Control
Features
Auto Cool; Automatic Shut-Off; Quiet Mode; Multi-Directional Air Control
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMAP081CW
- Zoro #
- G922912266
- UPC #
- 840148700543
- Country of Origin
- Indonesia
- For Use With
- Residential
- Color
- White
- Includes
- Window Ac, Remote Control, Window Mounting Kit, Manual, Warranty; Dehumidifier; Remote Control
- Features
- Auto Cool; Automatic Shut-Off; Quiet Mode; Multi-Directional Air Control
- Fan Speeds Cooling
- 3
- Control Type
- Electronic
- BtuH Cooling
- 8,000 BTU
- Voltage
- 115V
- Item
- Air Conditioner
Dimensions
- Depth
- 17 in
- Width
- 18.6 in
- Height
- 13.3 in
Description
Have you ever stood in front of the refrigerator to cool off? Affordable and easy to install, the Amana 8,000 BTU window-mounted air conditioner quickly cools and dehumidifies a room up to 350 square feet. Flexible comfort features include three cooling speeds, Eco mode, and Sleep mode. With our programmable timer, you can customize cooling time to fit your schedule for immediate comfort when you get home. Maintenance is made easy with the removable and washable air filter. Simply rinse every few weeks to keep your air conditioner at peak performance. At Amana we have exactly what you need to keep cool and dry.
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.