Zoro Homepage

Digital Thermostat, Plastic, Beige

  • Mfr # DS01G

  • Zoro # G0258575


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Height
5 1/2 in
Width
5 1/2 in
Color
Beige
For Use With
Amana PTC and PTH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS01G
Zoro #
G0258575
UPC #
663051499157
Country of Origin
United States

Dimensions

Height
5 1/2 in
Width
5 1/2 in
Depth
2 in
Overall Depth
2 in
Overall Height
5 1/2 in
Overall Width
5 1/2 in

Details

Material
Plastic
Color
Beige
For Use With
Amana PTC and PTH
Requires
Antenna
Item
Thermostat

Description

Thermostat, 2 in Overall Depth, 5 1/2 in Overall Height, 5 1/2 in Overall Width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.