Zoro Homepage

Filter Kit, Plastic, Beige, PK10

  • Mfr # FK10E

  • Zoro # G0258365


product price: $135.99
/pk 10, $13.60/ea
Free Shipping & Returns

Key Features

Height
11 11/16 in
Material
Plastic
Depth
2 in
For Use With
Packaged Terminal Air Conditioner
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK10E
Zoro #
G0258365
UPC #
-
Country of Origin
United States

Dimensions

Height
11 11/16 in
Depth
2 in
Width
13 in

Details

Material
Plastic
For Use With
Packaged Terminal Air Conditioner
Item
Air Filter
Color
Beige
Includes
11-45/64 in H x 13 in W x 2 in D, Filter
Compatible Brand
Amana

Description

Air Filter, Material Plastic, For Use With Packaged Terminal Air Conditioner, 11 11/16 in Height, 13 in Width, 2 in Depth, Includes 11-45/64 in H x 13 in W x 2 in D, Filter, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.