Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Grille, 6.5 in H x 42.40 in W x 1.61 in D, For Use With Amana PTC and PTH, Metal

  • Mfr # SGK01B

  • Zoro # G0258618


product price: $46.15
/ea

Key Features

Color
Gray
Depth
1 39/64 in
Material
Metal
For Use With
Packaged Terminal Air Conditioner
Width
42 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGK01B
Zoro #
G0258618
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 39/64 in
Width
42 7/16 in
Height
16 1/2 in
Length
1 5/8 in

Details

Color
Gray
Item
Grille
Material
Metal
For Use With
Packaged Terminal Air Conditioner
Compatible Brand
Amana

Description

Grille, For Use With Packaged Terminal Air Conditioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.