Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Thermostat, Plastic, 3 in. D

  • Mfr # PHWT-A150H

  • Zoro # G0258417


product price: $83.79
/ea
Free Shipping & Returns

Key Features

For Use With
Amana PTC and PTH
Color
Beige
Height
5 5/16 in
Depth
3 in
Width
5 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHWT-A150H
Zoro #
G0258417
UPC #
-
Country of Origin
United States

Dimensions

Height
5 5/16 in
Depth
3 in
Width
5 5/16 in
Overall Depth
3 in
Overall Height
5 5/16 in
Overall Width
5 5/16 in

Details

For Use With
Amana PTC and PTH
Color
Beige
Item
Non-Programmable Thermostat
Material
Plastic
Includes
5-5/16 in H x 5-5/16 in W x 3 in D

Description

Non-Programmable Thermostat, 3 in Overall Depth, 5 5/16 in Overall Height, 5 5/16 in Overall Width, 5-5/16 in H x 5-5/16 in W x 3 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.