Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microwave, Countertop, Silver, 208/240V

  • Mfr # HDC182

  • Zoro # G214534350


product price: $2,508.99
/ea
Free Shipping & Returns

Key Features

Microwave Style
Countertop
Cooking Wattage
1,800 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
0.6 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDC182
Zoro #
G214534350
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13 1/2 in
Overall Width
16 1/2 in
Interior Height
6 3/4 in
Interior Width
13 in
Interior Depth
12 in
Overall Depth
21 5/8 in
Manufacturer Warranty Length
Limited

Details

Microwave Style
Countertop
Cooking Wattage
1,800 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
0.6 cu ft
Voltage
208/240V
Turntable Material
Glass
Plug Type
6-20
Features
100 Programmable Menu Items, Compatible with the Free Acp Remote Menu Management Application, Economical Installation, Four Stages and Multiple Levels, Smart USB
Weight
68 lb
Item
Microwave
Standards
CSA, ETL, FDA, NSF, UL
1-Touch Settings
Yes
Power Levels
5
Microwave Turntable
No
Energy Star Compliant
No

Description

Microwave, Microwave Style Countertop, Oven Capacity 0.6 cu ft, Overall Height 13 1/2 in, Overall Width 16 1/2 in, Overall Depth 21 5/8 in, Appliance Color Silver, Energy Star Compliant No, Convection Cooking No, Microwave Turntable No, Cooking Wattage 1,800 W, 1-Touch Settings Yes, Features 100 Programmable Menu Items, Compatible with the Free Acp Remote Menu Management Application, Economical Installation, Four Stages and Multiple Levels, Smart USB, Interior Depth 12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.