Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microwave, Countertop, Silver, 208/240V

  • Mfr # RFS18TS

  • Zoro # G514534296


product price: $2,029.99
/ea
Free Shipping & Returns

Key Features

Microwave Style
Countertop
Cooking Wattage
1,800 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
1.2 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFS18TS
Zoro #
G514534296
UPC #
728028020885
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
Limited
Overall Width
21 3/4 in
Interior Width
14 1/8 in
Interior Depth
16 1/4 in
Interior Height
8 7/8 in
Overall Height
14 3/8 in
Overall Depth
21 in

Details

Microwave Style
Countertop
Cooking Wattage
1,800 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
1.2 cu ft
Voltage
208/240V
Plug Type
6-20
Weight
70 lb
Microwave Turntable
No
Item
Microwave
Standards
CSA, ETL, FDA, NSF, UL
Power Levels
5
1-Touch Settings
Yes
Features
Dispersed Energy Pattern, Immediate Cook Time Adjustment, Removable Air Filter for Longer Life, While Cooking, Operator can Reset Timer
Energy Star Compliant
No

Description

Microwave, Microwave Style Countertop, Oven Capacity 1.2 cu ft, Overall Height 14 3/8 in, Overall Width 21 3/4 in, Overall Depth 21 in, Appliance Color Silver, Energy Star Compliant No, Convection Cooking No, Microwave Turntable No, Cooking Wattage 1,800 W, 1-Touch Settings Yes, Features Dispersed Energy Pattern, Immediate Cook Time Adjustment, Removable Air Filter for Longer Life, While Cooking, Operator can Reset Timer, Interior Depth 16 1/4 in, Interior Height 8 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.