Zoro Homepage

Microwave, Countertop, Silver, 208/240V

  • Mfr # RFS21TS

  • Zoro # G814534392


product price: $2,199.99
/ea
Free Shipping & Returns

Key Features

Microwave Style
Countertop
Cooking Wattage
2,100 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
1.2 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFS21TS
Zoro #
G814534392
UPC #
728028471250
Country of Origin
United States

Dimensions

Interior Width
14 1/8 in
Interior Depth
16 1/4 in
Overall Width
21 3/4 in
Manufacturer Warranty Length
Limited
Interior Height
8 7/8 in
Overall Depth
21 in
Overall Height
14 3/8 in

Details

Microwave Style
Countertop
Cooking Wattage
2,100 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
1.2 cu ft
Voltage
208/240V
Microwave Turntable
No
Power Levels
5
Standards
CSA, ETL, FDA, NSF, UL
1-Touch Settings
Yes
Item
Microwave
Plug Type
6-20
Features
Dispersed Energy Pattern, Immediate Cook Time Adjustment, Removable Air Filter for Longer Life, While Cooking, Operator can Reset Timer
Weight
70 lb
Energy Star Compliant
No

Description

Microwave, Microwave Style Countertop, Oven Capacity 1.2 cu ft, Overall Height 14 3/8 in, Overall Width 21 3/4 in, Overall Depth 21 in, Appliance Color Silver, Energy Star Compliant No, Convection Cooking No, Microwave Turntable No, Cooking Wattage 2,100 W, 1-Touch Settings Yes, Features Dispersed Energy Pattern, Immediate Cook Time Adjustment, Removable Air Filter for Longer Life, While Cooking, Operator can Reset Timer, Interior Depth 16 1/4 in, Interior Height 8 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.