Zoro Homepage

Microwave, Rcs10Ts, 1000W, 120V For - Part# Rcs10Mpsa

  • Mfr # RCS10MPSA

  • Zoro # G002218752


product price: $1,089.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCS10MPSA
Zoro #
G002218752
UPC #
-
Country of Origin
United States

Description

Material: Stainless Steel ;Width: 22" Exterior Dimensions | 559 Mm Exterior Dimensions;| 14-1/2" Interior Dimensions | 368 Mm Interior Dimensions ;Height: 13-3/4" Exterior Dimensions | 349 Mm Exterior;Dimensions | 8-1/2" Interior Dimensions |

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.