MicrowaveOven, Silver, 0.8cuft, 20-1/8inW
- Mfr # RMS10TSA
- Zoro # G714534317
product price:Â
$
554.99
/ea
Free Shipping & Returns
Key Features
Microwave Style
Countertop
Cooking Wattage
1,000 W
Convection Cooking
No
Appliance Color
Silver
Oven Capacity
0.8 cu ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RMS10TSA
- Zoro #
- G714534317
- UPC #
- -
- Country of Origin
- United States
- Microwave Style
- Countertop
- Cooking Wattage
- 1,000 W
- Convection Cooking
- No
- Appliance Color
- Silver
- Oven Capacity
- 0.8 cu ft
- Voltage
- 120V
- Microwave Turntable
- No
- 1-Touch Settings
- Yes
- Item
- Microwave Oven
- Standards
- CSA, ETL, FDA, NSF, UL
- Power Levels
- 5
- Turntable Material
- Glass
- Weight
- 30 lb
- Features
- 20 Programmable Menu Items, 6 Minute Digital Timer Lights up for At-A-Glance Monitoring, Multiple Quantity Pad, Timer Automatically Resets to Zero if Door is Opened During Heating
- Plug Type
- 5-15P
- Energy Star Compliant
- No
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Interior Height
- 7 3/4 in
- Overall Height
- 12 1/4 in
- Interior Depth
- 13 in
- Overall Width
- 20 1/8 in
- Interior Width
- 13 in
- Manufacturer Warranty Length
- Limited
- Overall Depth
- 15 7/8 in
- Fits Chest Size
- 20 Programmable Menu Items, 6 Minute Digital Timer Lights up for At-A-Glance Monitoring, Multiple Quantity Pad, Timer Automatically Resets to Zero if Door is Opened During Heating
Description
Microwave Oven, Microwave Style Countertop, Oven Capacity 0.8 cu ft, Overall Height 12 1/4 in, Overall Width 20 1/8 in, Overall Depth 15 7/8 in, Appliance Color Silver, Energy Star Compliant No, Convection Cooking No, Microwave Turntable No, Cooking Wattage 1,000 W, 1-Touch Settings Yes, Features 20 Programmable Menu Items, 6 Minute Digital Timer Lights up for At-A-Glance Monitoring, Multiple Quantity Pad, Timer Automatically Resets to Zero if Door is Opened During Heating, Interior Depth 13 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.