Zoro Homepage

Packaged Term Air Conditioner, 7100 BtuH

  • Mfr # PTH073J25CXXX

  • Zoro # G315772330


product price: $1,809.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Voltage
208/230V AC
EER
12.4/12.8
Hz
60 Hz
Heating Method
Heat Pump/Electric Heat
Cooling Capacity
7,000 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTH073J25CXXX
Zoro #
G315772330
UPC #
663051678033
Country of Origin
United States

Dimensions

Power Cord Length
4 13/16 ft
Sleeve Length
14 1/8 in
Sleeve Width (In.)
40 in
Height
16 in
Sleeve Height
16 1/16 in
Depth
21 1/2 in
Width
42 in

Details

Voltage
208/230V AC
EER
12.4/12.8
Item
Packaged Terminal Air Conditioner
Hz
60 Hz
Heating Method
Heat Pump/Electric Heat
Cooling Capacity
7,000 BtuH
Reverse Cycle Heat COP
3.6/3.7
Refrigerant Type
R-32
NEMA Plug Configuration - HVAC
6-20P
Operation Mode - HVAC
Cooling/Heating
Seacoast Corrosion Protection
Corrosion Protected
Heating Capacity - Electric
7,000 BtuH
Phase
Single
Heat Pump Heating Capacity - Minimum
6,100 BtuH
Coverage Area - Minimum
237 sq ft
Amps
3.2 A
Watts
2,500 W
Smart Connectivity
Bluetooth
Coverage Area - Maximum
284 sq ft
Heating Capacity
6,300 BtuH
Cooling Capacity - Maximum
7,100 BtuH

Description

Packaged Terminal Air Conditioner, Cooling/Heating, Cooling Capacity 7,000 BtuH, Heating Method Heat Pump/Electric Heat, Heating Capacity - Electric 7,000 BtuH, Outside Make-Up Air Make-Up Air Capable, 12.4/12.8 EER, Reverse Cycle Heat COP 3.6/3.7, 3.2 A Amps, 2,500 W Watts, 208/230V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-20P, Power Cord Length 4 13/16 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.