Zoro Homepage

Packaged Term Air Conditioner, 9000 BtuH

  • Mfr # PTH093J25CXXX

  • Zoro # G015772326


product price: $1,887.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Seacoast Corrosion Protection
Corrosion Protected
Hz
60 Hz
Power Cord Length
4 13/16 ft
Operation Mode - HVAC
Cooling/Heating
Heating Method
Heat Pump/Electric Heat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTH093J25CXXX
Zoro #
G015772326
UPC #
663051678095
Country of Origin
United States

Dimensions

Power Cord Length
4 13/16 ft
Depth
21 1/2 in
Height
16 in
Sleeve Height
16 1/16 in
Width
42 in
Sleeve Width (In.)
40 in
Sleeve Length
14 1/8 in

Details

Seacoast Corrosion Protection
Corrosion Protected
Hz
60 Hz
Operation Mode - HVAC
Cooling/Heating
Heating Method
Heat Pump/Electric Heat
Voltage
208/230V AC
NEMA Plug Configuration - HVAC
6-20P
Phase
Single
Refrigerant Type
R-32
Heating Capacity - Electric
9,000 BtuH
Item
Packaged Terminal Air Conditioner
Reverse Cycle Heat COP
3.6/3.6
EER
12.4/12.5
Coverage Area - Minimum
300 sq ft
Cooling Capacity - Maximum
9,000 BtuH
Smart Connectivity
Bluetooth
Heating Capacity
8,200 BtuH
Watts
2,500 W
Coverage Area - Maximum
360 sq ft
Amps
4.0 A
Heat Pump Heating Capacity - Minimum
8,000 BtuH

Description

Packaged Terminal Air Conditioner, Cooling/Heating, Heating Method Heat Pump/Electric Heat, Heating Capacity - Electric 9,000 BtuH, Outside Make-Up Air Make-Up Air Capable, 12.4/12.5 EER, Reverse Cycle Heat COP 3.6/3.6, 4.0 A Amps, 2,500 W Watts, 208/230V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-20P, Power Cord Length 4 13/16 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.