Zoro Homepage

Packaged Term Air Conditioner, 9200 BtuH

  • Mfr # PTC093J35AXXX

  • Zoro # G515772482


product price: $1,636.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Heating Capacity - Electric
9,000 BtuH
Voltage
208/230V AC
EER
12.1/12.2
Phase
Single
NEMA Plug Configuration - HVAC
6-30P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTC093J35AXXX
Zoro #
G515772482
UPC #
663051529984
Country of Origin
United States

Dimensions

Power Cord Length
4 13/16 ft
Height
16 in
Sleeve Height
16 1/16 in
Sleeve Length
14 1/8 in
Sleeve Width (In.)
40 in
Width
42 in
Depth
21 1/2 in

Details

Heating Capacity - Electric
9,000 BtuH
Voltage
208/230V AC
EER
12.1/12.2
Phase
Single
NEMA Plug Configuration - HVAC
6-30P
Operation Mode - HVAC
Cooling/Heating
Refrigerant Type
R-32
Cooling Capacity
9,000 BtuH
Hz
60 Hz
Item
Packaged Terminal Air Conditioner
Heating Method
Electric Heat
Coverage Area - Minimum
307 sq ft
Coverage Area - Maximum
368 sq ft
Watts
3,500 W
Amps
4.1 A
Cooling Capacity - Maximum
9,200 BtuH
Smart Connectivity
Bluetooth

Description

Packaged Terminal Air Conditioner, Cooling/Heating, Cooling Capacity 9,000 BtuH, Heating Method Electric Heat, Heating Capacity - Electric 9,000 BtuH, Outside Make-Up Air Make-Up Air Capable, 12.1/12.2 EER, 4.1 A Amps, 3,500 W Watts, 208/230V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-30P, Power Cord Length 4 13/16 ft

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.