Zoro Homepage

PackagedTermAirConditioner, 12000BtuH

  • Mfr # PTC123J50AXXX

  • Zoro # G915772495


product price: $1,744.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

NEMA Plug Configuration - HVAC
6-20P
Phase
Single
Voltage
208/230V AC
Power Cord Length
4 13/16 ft
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTC123J50AXXX
Zoro #
G915772495
UPC #
663051669857
Country of Origin
United States

Dimensions

Power Cord Length
4 13/16 ft
Sleeve Height
16 1/16 in
Width
42 in
Sleeve Length
14 1/8 in
Depth
21 1/2 in
Sleeve Width (In.)
40 in
Height
16 in

Details

NEMA Plug Configuration - HVAC
6-20P
Phase
Single
Voltage
208/230V AC
Hz
60 Hz
Refrigerant Type
R-32
EER
11.4/11.5
Item
Packaged Terminal Air Conditioner
Heating Method
Electric Heat
Operation Mode - HVAC
Cooling/Heating
Heating Capacity - Electric
11,700 BtuH
Coverage Area - Minimum
400 sq ft
Smart Connectivity
Bluetooth
Watts
5,000 W
Coverage Area - Maximum
480 sq ft
Amps
5.6 A
Cooling Capacity - Maximum
12,000 BtuH

Description

Packaged Terminal Air Conditioner, Cooling/Heating, Heating Method Electric Heat, Heating Capacity - Electric 11,700 BtuH, Outside Make-Up Air Make-Up Air Capable, 11.4/11.5 EER, 5.6 A Amps, 5,000 W Watts, 208/230V AC Voltage, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-20P, Power Cord Length 4 13/16 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.