Remote Antenna, Plastic, Beige, 1-5/8in H
Mfr # DT01G
Zoro # G0258581
product price: $133.16
/ea
Free Shipping & Returns
Key Features
Width
3 3/4 in
Requires
Antenna
For Use With
Packaged Terminal Air Conditioner
Includes
Wireless Antenna
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT01G
Zoro #
G0258581
UPC #
-
Country of Origin
United States
Dimensions
Width
3 3/4 in
Depth
2 3/4 in
Height
1 5/8 in
Length
2 3/4 in
Details
Requires
Antenna
For Use With
Packaged Terminal Air Conditioner
Item
Remote Antenna
Includes
Wireless Antenna
Color
Beige
Material
Plastic
Compatible Brand
Amana
Description
Remote Antenna, For Use With Packaged Terminal Air Conditioner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.