Transition Duct, Metal/PTFE/Plstic, Beige
Mfr # PTDK01E
Zoro # G0258450
product price: $171.99
/ea
Free Shipping & Returns
Key Features
For Use With
Packaged Terminal Air Conditioner
Width
1 in
Height
4 in
Depth
4 in
Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTDK01E
Zoro #
G0258450
UPC #
-
Country of Origin
United States
Dimensions
Width
1 in
Height
4 in
Depth
4 in
Length
4 in
Details
For Use With
Packaged Terminal Air Conditioner
Color
Beige
Material
Metal, Plastic, PTFE
Item
Transition Duct
Description
Transition Duct, For Use With Packaged Terminal Air Conditioner, Material Metal, Plastic, PTFE, 4 in Height, 4 in Length, 1 in Width, 4 in Depth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.