Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000 Pack Time Cards For Model Number Am

  • Mfr # AMA-149000

  • Zoro # G3245168


product price: $67.19
/ea

Key Features

Card Type
Payroll
For Use With
MJR-7000, MJR-7000EZ, MJR-8000
Number of Sides
2
Records
All Pay Periods
Height
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMA-149000
Zoro #
G3245168
UPC #
-
Country of Origin
United States

Dimensions

Height
7 3/8 in
Width
3 1/4 in

Details

Item
1000 Pack Time Cards For Model Number Am
Card Type
Payroll
For Use With
MJR-7000, MJR-7000EZ, MJR-8000
Number of Sides
2
Records
All Pay Periods

Description

1000 Pack Time Cards For Model Number Am, Payroll, Records All Pay Periods, Number of Sides 2, Height 7 3/8 in, Width 3 1/4 in, For Use With MJR-7000, MJR-7000EZ, MJR-8000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.