Zoro Homepage

Magnetic Strip Number Badges 101-125

  • Mfr # AXG-101125

  • Zoro # G3264521


product price: $38.99
/ea

Key Features

Height
3/4 in
Length
3 1/2 in
Width
2 1/4 in
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG-101125
Zoro #
G3264521
UPC #
-
Country of Origin
United States

Dimensions

Height
3/4 in
Length
3 1/2 in
Width
2 1/4 in

Details

Item
Magnetic Strip Number Badges 101-125
Material
PVC

Description

Magnetic Strip Number Badges 101-125, Height 3/4 in, Length 3 1/2 in, Width 2 1/4 in, Material PVC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.