Numbered Badges 26-50, Mag Strip, PK25
Mfr # AXG-026050
Zoro # G1043804
product price: $45.39
/pk 25, $1.82/eaKey Features
Card Type
Magnetic Strip
Color
Blue
For Use With
Amano MTX-15
Number of Sides
1
Records
All Pay Periods
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG-026050
Zoro #
G1043804
UPC #
749282300162
Country of Origin
United States
Dimensions
Height
2 1/4 in
Width
3 3/8 in
Overall Width
3 3/8 in
Overall Height
2 1/4 in
Details
Item
Proximity Badge
Card Type
Magnetic Strip
Color
Blue
For Use With
Amano MTX-15
Number of Sides
1
Records
All Pay Periods
Product Type
Proximity Badges
Shape
Rectangular
Compatible Manufacturer Part Number
MTX-15
Compatible Brand
Amano
Description
Numbered Badges 26-50, Magnetic Strip, Height 2 1/4 In, Length 3 3/8 In, Width 3-3/8 In, Material Plastic, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.