Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Time Card, 7 1/4x3 1/4in, PK1000

  • Mfr # AMA099000

  • Zoro # G3365467


product price: $59.79
/pk 1000, $0.06/ea

Key Features

Card Type
Payroll
Color
Manila
Number of Sides
2
For Use With
Amano MJR 7000/8000/8000EZ
Records
All Pay Periods
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMA099000
Zoro #
G3365467
UPC #
749282300070
Country of Origin
United States

Dimensions

Height
7 3/8 in
Width
3 1/4 in
Overall Width
3 1/4 in
Overall Height
7 3/8 in

Details

Item
Time Card
Card Type
Payroll
Color
Manila
Number of Sides
2
For Use With
Amano MJR 7000/8000/8000EZ
Records
All Pay Periods
Product Type
Time Cards
Compatible Brand
Amano
Compatible Series
MJR 7000

Description

Time Card, Payroll, Records All Pay Periods, Number of Sides 2, Height 7 3/8 in, Width 3 1/4 in, For Use With Amano MJR 7000/8000/8000EZ, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.