Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Time Card Rack, GRAY, 16.14in H

  • Mfr # TCR-100000

  • Zoro # G110866012


product price: $23.49
/ea

Key Features

Color
Gray
For Use With
MJR-PLUS/100E
Capacity
10
Width
5.50 in
Includes
Timecard Rack; 10 Timecards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR-100000
Zoro #
G110866012
UPC #
749282301459
Country of Origin
China

Dimensions

Width
5.50 in
Overall Height
16 1/8 in
Overall Width
7 3/8 in
Overall Length
15.0 in
Depth
2.00 in
Slot Width
5 1/4 in
Overall Depth
7 3/8 in
Slot Height
7 1/4 in
Slot Depth
5 1/4 in

Details

Item
Time Card Rack
Color
Gray
For Use With
MJR-PLUS/100E
Capacity
10
Includes
Timecard Rack; 10 Timecards
Material
Plastic
Mounting Method
Wall Mount
Number of Slots
10
Product Type
Time Card Rack

Description

Time Card Rack, Capacity 10, Material Plastic, Gray Color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.