Zoro Homepage

Time Clock, 5.39in, 1.77 in H

  • Mfr # MTX-30P/A974

  • Zoro # G205971126


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Digital/Analog
Digital
Type
Software
Display Type
LCD
Mount
Wall
Records
Weekly, Bi-Weekly, Semi-Monthly and Monthly Pay Periods
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTX-30P/A974
Zoro #
G205971126
UPC #
749282009744
Country of Origin
United States

Dimensions

Height
1 3/4 in
Width
5 3/8 in
Overall Height
1 3/4 in
Overall Width
5 3/8 in
Depth
6 1/2 in
Overall Depth
6 1/2 in

Details

Item
Time Clock
Digital/Analog
Digital
Type
Software
Display Type
LCD
Mount
Wall
Records
Weekly, Bi-Weekly, Semi-Monthly and Monthly Pay Periods
No. of Employees
100
Battery Backup
Yes
Voltage
100 to 240V AC
Print Type
Automatic
Display
LCD
Standards
CE, FCC, UL
Includes
Ethernet Cable, Software, Terminal
Clock Type
Proximity Reader
Number of Employees
100
Time Format
24-Hour
Synchronization Method
Power Over Ethernet, Wi-Fi(R)
Current
1 A

Description

Digital, Software, Display Type LCD, Mount Wall, No. of Employees 100, Time Clock, Depth 6 1/2 in, Ribbon Color Not Applicable, Battery Backup Yes, Display LCD, Standards CE, FCC, UL, Records Weekly, Bi-Weekly, Semi-Monthly and Monthly Pay Periods, Print Type Automatic, Includes Ethernet Cable, Software, Terminal, Height 1 3/4 in, Width 5 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.