Zoro Homepage
This item is Discontinued.
Amaryllo Triton Biometric Auto Tracking Outdoor Wi-Fi Security Camera with Light Bulb E26 ACR1608R32BKE26C1

Triton Biometric Auto Tracking Outdoor Wi-Fi Security Camera with Light Bulb E26 (Discontinued)

  • Mfr # ACR1608R32BKE26C1
  • Zoro # G002595426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACR1608R32BKE26C1
Zoro #
G002595426
UPC #
888244001294
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.3
Width
5.1
Length
4.3

Details

Color
Black
Weight
31.68
Includes
Stainless steel cables (for securing the camera), screw and screw anchor

Description

Triton is the sister model of Ares Pro. Completely wire-free, it has Wi-Fi internet connection. Triton is the professional biometric outdoor security camera designed to screw into a light socket for easy and no-fuss installation. With IP66 weather-resistant certification, Triton was designed to withstand harsh weather conditions and temperature ranges from -40F to 140F. This camera is loaded with high-tech features such as fire alarm, glass breaking, and audio alert support. It also has infrared night vision. You’ll never miss a moment with Triton’s 360° pan/tilt/zoom auto tracking that can detect moving objects. It eliminates blind spots and the need for multiple cameras. Facial Recognition means that your family members can be recognized in seconds! If someone who isn’t recognized enters your property, you can receive notifications and use Video Playback Alert to review the last 10 seconds of any notification. From the free smartphone app, you can live stream, review footage and upgrade your subscription plan to unlock biometric features such as fire, human, vehicle and pet recognition.
-Military grade data encryption protection
-Fire, human, faces, cars, pets, motion detection alert support
-Fire alarm, glass breaking, and audio alert support
-360-degree pan/tilt auto tracking
-Lightbulb connector
-Industry weather grade -40F- 140F, Industry waterproof grade IP66
-Accessories included: stainless steel cables ( for securing the camera), screw and screw anchor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.