This item is Discontinued.

Amax Lighting Amax Lighting 6" Round LED Baffle Recess Down Light, 14W, 120V, 3000K, Nickel LED-BR6P-NKL

Amax Lighting 6" Round LED Baffle Recess Down Light, 14W, 120V, 3000K, Nickel (Discontinued)

  • Mfr # LED-BR6P-NKL
  • Zoro # G204942189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-BR6P-NKL
Zoro #
G204942189
UPC #
190202213336
Country of Origin
China

Description

The slim downlight delivers a solution for fast baffle recess mount application for both residential and commercial applications. In addition, it is wet location rated and is cost effective solution for fire rated application. It provides a 120-volt alternating current source and eliminates the need for an external traditional led driver. This modular approach results in an encapsulated luminaire that unites performance, cost and safety benefits to make ceiling even flat and also can replace recess can.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.