Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Vanity Bath Bar Light, 18W, 48"x4.5", Height: 4"

  • Mfr # LED-BB220BN

  • Zoro # G3988019


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Height
4"
Width
5"
Housing Finish
Nickel
Lamp Type
Led
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED-BB220BN
Zoro #
G3988019
UPC #
190202202309
Country of Origin
China

Dimensions

Height
4"
Width
5"

Details

Item
LED Vanity Bath Bar Light,18W,48"x4.5"
Housing Finish
Nickel
Lamp Type
Led
Voltage
120v
Light Type
20W

Description

LED Vanity Bath Bar Light,18W,48 In.x4.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.