Spacio Innovations 1-6005-000US Calmat Plus Electronic Anti-Scale & Rust Water Treatment System

  • Mfr # 1-6005-000US

  • Zoro # G304012386


product price: $553.36
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-6005-000US
Zoro #
G304012386
UPC #
4260132981080
Country of Origin
China

Description

Calmat Plus is designed for commercial or residential applications up to 3" pipes and when a higher maximum water flow capacity is required. Calmat Plus is a unique alternative to water softeners that solves hard water problems without using chemicals or salt. It is totally maintenance-free and is very simple to install, no tools or plumbing are needed. It is an eco-friendly water treatment system that protects your piping system and appliances against scale deposits and rust. Calmat prolongs the lifespan of household appliances. Calmats exclusive electric impulse technology is based on the principle of physical water treatment; changing the crystallization process of the liquid calcium and in this way the hard scale loses its adhesive power. Calmat works independently from the water velocity, unlike other systems that use magnetic fields.

Features
  • Successfully treats water with hardness levels over 59 GPG / 1000 ppm
  • Gentle reduction of existing and new scale deposits in the whole piping system
  • Prolongs the lifespan of household appliances
  • Less time and money spent on repairs and maintenance
  • Suitable for all pipe materials
  • Retains important minerals in the water
  • Very low electricity consumption at 4.3 W
  • Especially designed for commercial or residential use
  • Considerable savings in washing and cleaning agents
  • Faster cleaning of kitchen and bathrooms
Specifications
  • Voltage: 24V
  • Power Supply: 100 -240V
  • Frequency: 50-60 Hz
  • Maximum capacity: 66 US GPM (15 m/h)
  • Impulse Cables: 4 Cables x 197"
  • Country of Origin: Germany
  • Weight: 3.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.