This item is Discontinued.

Amaze Heater Spacio Innovations EG1002USA Elastic Toilet Gasket with Toilet Bolts EG1002USA

This item is Discontinued.

Amaze Heater

Spacio Innovations EG1002USA Elastic Toilet Gasket with Toilet Bolts (Discontinued)

Mfr # EG1002USA
Zoro # G404056549
UPC # 654728856533
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EG1002USA
Zoro #
G404056549
UPC #
654728856533
Country of Origin
China

Description

The innovative spacio elastic toilet gasket is wax-less and makes the toilet intallation very easy. It can be repositioned and compressed without losing its shape, allows movement without leaking and it is flexible and sticky to ensure a tight seal. It allows for multiple toilet setting attempts.

Features
  • Elastic Toilet Gasket with Toilet Bolts
Specifications
  • Color: Yellow
  • Material: Elastic
  • Shape: Round
  • Weight: 0.54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.