This item is Discontinued.

Amaze Heater Spacio Innovations EG1002X3USA Elastic Toilet Gasket with Toilet Bolts - Pack of 3 EG1002X3USA

This item is Discontinued.

Amaze Heater

Spacio Innovations EG1002X3USA Elastic Toilet Gasket with Toilet Bolts - Pack of 3 (Discontinued)

Mfr # EG1002X3USA
Zoro # G504056425
UPC # 654728856540
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EG1002X3USA
Zoro #
G504056425
UPC #
654728856540
Country of Origin
China

Description

The innovative spacio elastic toilet gasket is wax-less and makes the toilet intallation very easy. It can be repositioned and compressed without losing its shape, allows movement without leaking and it is flexible and sticky to ensure a tight seal. It allows for multiple toilet setting attempts.

Features
  • Elastic Toilet Gasket with Toilet Bolts
  • Pack of 3
Specifications
  • Color: Yellow
  • Material: Elastic
  • Shape: Round
  • Weight: 1.58 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.