Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 in. W X 108 ft. L Black Plastic Plumbing & Electrical Tape

  • Mfr # ATP24

  • Zoro # G515500153


product price: $23.39
/ea

Key Features

Width
4 in
Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATP24
Zoro #
G515500153
UPC #
747683102989
Country of Origin
United States

Dimensions

Width
4 in
Length
2 in

Description

Application: General Purpose *Brand Name: Amazing *Flame Retardant: No *Length: 108 *Material: Plastic *Maximum Temperature: 176 *Maximum Voltage: 6900 *Product Type: Plumbing & Electrical Tape *Solvent Resistant: Yes *Sub Brand: *Thickness: 7.4 *Weather

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.