Amazing Roll-Off Gallon
- Mfr # ROGL
- Zoro # G724011921
product price:Â
$
24.99
/ea
Key Features
Height
6 in
Size
1 gal
Width
6 in
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ROGL
- Zoro #
- G724011921
- UPC #
- 631983142021
- Country of Origin
- United States
Dimensions
- Height
- 6 in
- Size
- 1 gal
- Width
- 6 in
- Length
- 12 in
Description
Cleans dirt that other cleaners can't touch and rolls off with little or no rubbing. A non-acid product that is biodegradable and environmentally safe. Inhibits rust and leaves a wax-like finish that resists dirt.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.