Zoro Homepage

FIRE HD 10 TABLET 2023 RELEASE 32GB, BLACK

  • Mfr # B0BHZT5S12

  • Zoro # G416487966


product price: $229.99
/ea
Free Shipping & Returns

Key Features

HD Resolution
1920 x 1200
Megapixels - Main Camera
5 Megapixel
Battery Life
13 Hours
Screen Size
10.1
Internal Memory Size
32 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0BHZT5S12
Zoro #
G416487966
UPC #
840268938079
Country of Origin
China

Dimensions

Screen Size
10.1
Internal Memory Size
32 GB

Details

HD Resolution
1920 x 1200
Megapixels - Main Camera
5 Megapixel
Battery Life
13 Hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.