This item is Discontinued.

Amba Amba Sirio S 2942 P Sirio Towel Warmer in Polished S 2942 P

This item is Discontinued.

Amba

Amba Sirio S 2942 P Sirio Towel Warmer in Polished (Discontinued)

Mfr # S 2942 P
Zoro # G503909210
UPC # 810124021498
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S 2942 P
Zoro #
G503909210
UPC #
810124021498
Country of Origin
China

Description

  • Dual-purpose radiator functions as towel warmer and space heater.
  • Cover plate included with integrated ON/OFF switch with pilot light.
  • Can be controlled by a 24 hr / 7 day programmable timer (Optional).
  • Digital heat controller available for different heat settings (Optional).
  • Distance from the wall is adjustible from 4 to 4 3/4 Inches.
  • Average temp. range 131°F – 167°F.
  • Standard voltage - 115 volts.
  • Innovative Italian heating system with no liquid.
  • Helps bathrooms stay warm, mold and mildew free.
  • Silent and energy efficient – heats quickly and evenly.
  • Suitable for drying large towels and bathrobes.
  • Meets stringent European child safety standards.
  • Flexible design allows for unit to be installed vertically, horizontally or upside down.
  • High-quality stainless steel available in polished or brushed finishes.
  • Custom sizes and Hydronic models are available by special order.
  • Finish: Polished.
    Dimensions:
  • Width: 29 1/8".
  • Height: 42 3/4".
  • Depth: 4" - 4 3/4".
  • Crossbars:16.
  • Watts: 296.
  • BTUs: 1009.
  • Amps: 2.5.
  • Ave. Temp Range: 131 °F - 167 °F.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.