Shop AMBI-DEX
See all product information
Create Account
Disposable Chemical Resistant Nitrile Glove, Powder Free w/Textured Fingertips, 5 mil, 9.5", 100PK
- Mfr # 63-502/L
- Zoro # G724206617
product price:Â
$
16.99
/pk of 100, $0.17/ea
Sold in multiples of 10Â pks for
$169.90
Key Features
Size
L
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63-502/L
- Zoro #
- G724206617
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Size
- L
Details
- Color
- Green
Description
No plasticizers 100% nitrile formulation reduces the risk of premature degradation when exposed to chemicals, Beaded cuff enhances durability in an inherently weak area of the glove, Textured fingertips enhance grip performance in dry, wet and oily environments, Latex free to reduce the chances of allergic skin reactions, Silicone free for smudge free handling of painted, finished or coated surfaces, Complies with FDA food handling requirements 21 CFR, Part 177, Antibacterial and antiviral barrier protection per ISO 20743:2013 test method & EN374-5, Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves, 1.5 AQL rating ensures a quality form of barrier protection, Tested against Fentanyl per ASTM D6978-05, Tested against Pesticides per ISO 18889
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.