Shop AMBI-DEX
See all product information
Create Account
Disposable Nitrile Glove, Powder Free with Textured Grip, 4 mil, 100PK
- Mfr # 63-532PF/M
- Zoro # G324205102
product price:Â
$
11.15
/pk of 100, $0.11/ea
Sold in multiples of 10Â pks for
$111.50
Key Features
Size
M
Color
Blue
Application
Inspection Assembly and Inspection Equipment Maintenance and Repair Painting and Printing Automotive Applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 63-532PF/M
- Zoro #
- G324205102
- UPC #
- 616314032257
- Country of Origin
- Thailand
- Color
- Blue
- Application
- Inspection Assembly and Inspection Equipment Maintenance and Repair Painting and Printing Automotive Applications
Dimensions
- Size
- M
Description
Economical puncture resistance with great comfort, dexterity and tactile sensitivity, Textured grip provides a good grip in wet or dry environments, Contains no natural rubber latex proteins, Ambidextrous for quick and easy donning, Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off, Powder-Free for clean comfort and superior tactile sensitivity, Made from component materials that comply with Federal Regulations for food contact, 21 CFR 177.2600, Industry Grade - For non-medical use, ESD safe- Static dissipative range at 10^8 ohms
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.