Shop AMBI-DEX
See all product information
Create Account
Disposable Nitrile Glove, Powder Free with Textured Grip, 7 mil, 100PK
- Mfr # 2940/M
- Zoro # G724209007
product price:Â
$
25.19
/pk of 100, $0.25/ea
Sold in multiples of 10Â pks for
$251.90
Key Features
Size
M
Color
Orange
Application
Inspection Assembly and Inspection Equipment Maintenance and Repair Painting and Printing Automotive Applications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2940/M
- Zoro #
- G724209007
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- Orange
- Application
- Inspection Assembly and Inspection Equipment Maintenance and Repair Painting and Printing Automotive Applications
Dimensions
- Size
- M
Description
Textured grip channels oil and soap away from fingers, giving a better grip, 100% nitrile provides resistant to many chemicals used in industrial applications, Increased puncture resistance outlasts conventional disposables which helps reduce waste, Rolled cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off, Ambidextrous for quick and easy donning, Powder Free for clean comfort and superior tactile sensitivity, Contains no natural rubber latex proteins, Complies with FDA food handling requirements 21 CFR, Part 177
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.