Zoro Homepage

Bolta Rustic Farmhouse Style Wall Sconce, Outdoor Use, E26 Socket, Black, Clear Glass Shade

  • Mfr # AL10015WS

  • Zoro # G108746029


product price: $52.95
/ea

Key Features

Fixture Type
E26
Dimmable
Yes
Fixture Voltage
120
Finish
Black
Glass Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL10015WS
Zoro #
G108746029
UPC #
653703100159
Country of Origin
China

Dimensions

Height
11"

Details

Fixture Type
E26
Dimmable
Yes
Fixture Voltage
120
Finish
Black
Item
Ambiate Fixture
Glass Color
Black
Lamp Included
No
Lighting Certification
ETL Listed - Dry Location
Fixture Wattage
40W Max
IP Rating
IP65

Description

Ambiate Bolta Rustic Farmhouse Style Wall Sconce, Outdoor Use, Medium Base E26 Socket, Black Finish, Clear Glass Shade, for Porches, Patios, Garage Openings, Commercial or Residential, ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.