Talia Quad 4-Lght Linear Pndnt Fixture, Blk, Clr Glass Shades, Adjustable, 4 E26, 40W Max, Dimmable

  • Mfr # AL10019P4

  • Zoro # G308746010


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Voltage
120V
Finish
Black
Fixture Type
E26
Overall Length
38.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL10019P4
Zoro #
G308746010
UPC #
653703100197
Country of Origin
China

Dimensions

Overall Length
38.4"

Details

Color
Black
Voltage
120V
Item
Ambiate Fixture
Finish
Black
Fixture Type
E26
Standards
ETL Listed - Dry Location
Fixture Wattage
40W Max
Dimmable
Yes
IP Rating
IP20

Description

Ambiate Talia Quad 4-Light Linear Pendant Fixture, Black Finish, Clear Glass Shades, Height Adjustable, 4 Medium Base Sockets E26, 40W Max, Dimmable, for Kitchen Islands, Dining Areas, ETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.