Shop AMBIATE
See all product information
Create Account
Vitan Linear Globe Pendant Lght Fixture, Frosted Glass Globe Shades, Satin Nckl, Uses Five G9
- Mfr # AL10002P5
- Zoro # G708746047
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Nickel
Voltage
120V
Overall Length
32.3"
Fixture Type
G9
IP Rating
IP20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AL10002P5
- Zoro #
- G708746047
- UPC #
- 653703100029
- Country of Origin
- China
- Color
- Satin Nickel
- Voltage
- 120V
- Item
- Ambiate Fixture
- Finish
- Satin Nickel
- Fixture Type
- G9
- IP Rating
- IP20
- Fixture Wattage
- 15W Max
- Standards
- ETL Listed - Dry Location
- Dimmable
- Yes
Dimensions
- Overall Length
- 32.3"
Description
Ambiate Vitan Linear Globe Pendant Light Fixture, Frosted Glass Globe Shades, Satin Nickel Finish, Uses Five G9 Bulbs Not Included, Living Spaces, Dining Rooms, Accent Lighting, ETL Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.