Zoro Homepage

Docketport 468 Simplex Document

  • Mfr # DP468

  • Zoro # G3393541


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Length
12.4 in
Width
2 in
Height
1.7 in
Includes
(1) Carrying Case, (1) USB Cable, (2) Calibration Sheets, (1) Cleaning Sheet, (2) Photo Sleeves, (1) Envelope Sleeve
Features
Portable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP468
Zoro #
G3393541
UPC #
680085004683
Country of Origin
Unknown

Dimensions

Length
12.4 in
Width
2 in
Height
1.7 in
Color Depth
48-bit
Media Size
Letter - 8.50" x 11", Legal - 8.50" x 14"
Maximum Scan Size
Legal - 8.50" x 14"
Grayscale Depth
8-bit
Max. Scan Size
Legal - 8.50" x 14"

Details

Item
Sheetfed Scanner
Includes
(1) Carrying Case, (1) USB Cable, (2) Calibration Sheets, (1) Cleaning Sheet, (2) Photo Sleeves, (1) Envelope Sleeve
Features
Portable
Standards
TWAIN, WIA, FCC Class B, CE
Standby Power Consumption
200 mW
Scan Color
Color
Scanning Modes
Simplex
Image Sensor Type
CIS, CMOS
Operating Power Consumption
2 W
USB Standard
USB 2.0
Operating System Supported
Windows
Hardware Resolution (dpi)
600 x 1200
Media Type
Insurance Card, Plain Paper, Envelope, ID Card, Photo, Receipt, Business Card
Power Source
USB
Optical Resolution (dpi)
600
Hardware Resolution
600 x 1200 dpi
Duplex Scanning
No
Green Environmental Attribute
Environmentally Friendly
Optical Resolution
600 dpi
USB
Yes
Scanning Mode
Simplex
Software Included
Straight-to-PDF Scanning, DocketScan image acquisition software, TWAIN Driver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.