Ds820Ix Imagescan Pro 820Ix, 20Ppm/40Ipm Adf Duplex Scanner;
- Mfr # DS820IX-ATH
- Zoro # G3495349
product price:Â
$
431.99
/ea
Free Shipping & Returns
Key Features
Features
USB, Duplex Scanning
Includes
(1) USB cable, (1) AC Power adapter, (1) Output tray, (1) Feed Pad, (1) Setup Guide, (1) Calibration Sheet, (1) Cleaning Cloth, (1) Driver Download Insert
Media Size
Legal - 8.50" x 14", Custom Size - 8.50" x 16.67 ft, Letter - 8.50" x 11"
Maximum Mono Scan Speed (ppm)
20
Media Type
Plain Paper, Plastic Card, ID Card, Insurance Card
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS820IX-ATH
- Zoro #
- G3495349
- UPC #
- 835345005065
- Country of Origin
- Unknown
Dimensions
- Media Size
- Legal - 8.50" x 14", Custom Size - 8.50" x 16.67 ft, Letter - 8.50" x 11"
- Color Depth
- 48-bit
- Grayscale Depth
- 16-bit
Details
- Features
- USB, Duplex Scanning
- Includes
- (1) USB cable, (1) AC Power adapter, (1) Output tray, (1) Feed Pad, (1) Setup Guide, (1) Calibration Sheet, (1) Cleaning Cloth, (1) Driver Download Insert
- Item
- Sheetfed Scanner
- Maximum Mono Scan Speed (ppm)
- 20
- Media Type
- Plain Paper, Plastic Card, ID Card, Insurance Card
- ADF Capacity
- 50 Sheets
- Optical Resolution (dpi)
- 600
- Scan Color
- Color
- Maximum Color Scan Speed (ipm)
- 40
- Scanning Modes
- Duplex
- Maximum Color Scan Speed (ppm)
- 20
- Maximum Mono Scan Speed (ipm)
- 40
- Optical Resolution
- 600 dpi
- Green Environmental Attribute
- Energy Star; Environmentally Friendly
- Duplex Scanning
- Yes
- Max. Mono Scan Speed (ipm)
- 40
- Max. Color Scan Speed (ipm)
- 40
- Max. Color Scan Speed (ppm)
- 20
- Max. Mono Scan Speed (ppm)
- 20
- USB
- Yes
- Scanning Mode
- Duplex
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.