Ds830Ix Imagescan Pro 830Ix, 30Ppm/60Ipm Adf Duplex Scanner;
- Mfr # DS830IX-ATH
- Zoro # G3509507
product price:Â
$
495.99
/ea
Free Shipping & Returns
Key Features
Includes
(1) USB cable, (1) AC Power adapter, (1) Output tray, (1) Feed Pad, (1) Setup Guide, (1) Calibration Sheet, (1) Cleaning Cloth, (1) License Key
Features
USB, Duplex Scanning
Scanning Modes
Duplex
Maximum Mono Scan Speed (ipm)
60
Color Depth
48-bit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS830IX-ATH
- Zoro #
- G3509507
- UPC #
- 835345005072
- Country of Origin
- Unknown
- Includes
- (1) USB cable, (1) AC Power adapter, (1) Output tray, (1) Feed Pad, (1) Setup Guide, (1) Calibration Sheet, (1) Cleaning Cloth, (1) License Key
- Features
- USB, Duplex Scanning
- Item
- Sheetfed Scanner
- Scanning Modes
- Duplex
- Maximum Mono Scan Speed (ipm)
- 60
- ADF Capacity
- 50 Sheets
- Maximum Color Scan Speed (ipm)
- 50
- Maximum Mono Scan Speed (ppm)
- 30
- Optical Resolution (dpi)
- 600
- Maximum Color Scan Speed (ppm)
- 25
- Media Type
- Insurance Card, Plain Paper, ID Card, Plastic Card
- Scan Color
- Color
- Max. Color Scan Speed (ppm)
- 25
- Max. Mono Scan Speed (ipm)
- 60
- Max. Mono Scan Speed (ppm)
- 30
- Scanning Mode
- Duplex
- USB
- Yes
- Max. Color Scan Speed (ipm)
- 50
- Duplex Scanning
- Yes
- Green Environmental Attribute
- Energy Star; Environmentally Friendly
- Optical Resolution
- 600 dpi
Dimensions
- Color Depth
- 48-bit
- Media Size
- Legal - 8.50" x 14", Letter - 8.50" x 11", Custom Size - 8.50" x 16.67 ft
- Grayscale Depth
- 16-bit
Description
Ambir ImageScan Pro 830ix Sheetfed Scanner - 600 dpi Optical - 48-bit Color - 16-bit Grayscale - 30 ppm (Mono) - 25 ppm (Color) - Duplex Scanning - USB
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.