Zoro Homepage

THE NSCAN 1060 IS A 60 PPM/120 IPM DUPLEX COLOR SCANNER THAT CAN SCAN DOCUMENTS,

  • Mfr # DS1060-AS

  • Zoro # G814884947


product price: $817.99
/ea
Free Shipping & Returns

Key Features

Width
12.6 in
Height
9.3 in
Operating System Supported
Windows 7, Windows 10, Windows 11, Windows 8
USB
Yes
ADF Capacity
130 Sheets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS1060-AS
Zoro #
G814884947
UPC #
835345006482
Country of Origin
China

Dimensions

Width
12.6 in
Height
9.3 in
Depth
11.7 in
Grayscale Depth
16-bit
Media Size
A4, Letter, Business Card, Plastic Card

Details

Operating System Supported
Windows 7, Windows 10, Windows 11, Windows 8
USB
Yes
ADF Capacity
130 Sheets
Max. Color Scan Speed (ipm)
120
Optical Resolution
600 dpi
Includes
USB Cable, AC wall power adapter, Installation Guide
Media Type
Letter, Business Card, Plastic Card
Max. Color Scan Speed (ppm)
60
Scan Color
Grayscale, Color
Green Environmental Attribute
Environmentally Friendly
Item
ADF Scanner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.